- B1 Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 3 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 3 |
| Torque at 300 RPM | 11764.67 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 7773.083 lb/in |
| Torque at 200 RPM | 14180.63 lb/in |
| AGMA Quality | 6 |
| Length Through Bore | 4.75 in |
| Bore Dia. [Min] | 1 9/16 in |
| Outside Dia. | 14.666 in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Torque at 1200 RPM | 4674.354 lb/in |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 14.666 in |
| Finished Bore Size | 1.563 in |
| Bore Size | 1.5625 in |
| Material External Use | Steel |
| Style | Web |
| Pitch Diameter | 14 in |
| Hub O.D. | 6.5 in |
| Torque at 1800 RPM | 3326.319 lb/in |
| Torque at 900 RPM | 5812.306 lb/in |
| Hub Style | B |
| No. of Teeth | 42 |
| Bore Type | Finished Bore |
| Bore Size [Max] | 3.813 in |
| Bore Dia. [Max] | 4 1/8 in |
| Material | Steel |
| Pitch Diameter [Min] | 14 in |
| Face Width | 3 in |
| Hub Projection | 1.75 in |
| Bore Size [Min] | 1.563 in |
| O.D. | 14.667 in |
| Gear Style | B1 |
| Pitch Dia. | 14 in |
| Type | B1 |
| Set Screw | No |
| Hub Dia. | 6 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 105.08 LB |
| EAN or UPC | 697950053462 |

