- B1 Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 3 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 4.75 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 1 9/16 in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 17857.08 lb/in |
| Material | Steel |
| No. of Teeth | 48 |
| Keyway | w/o Keyway |
| O.D. | 16.667 in |
| Hub Projection | 1.75 in |
| Pitch Diameter [Min] | 16 in |
| Outside Dia. [Min] | 16.666 in |
| Bore Type | Finished Bore |
| Bore Size | 1.5625 in |
| Hub Dia. | 6 1/2 in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Torque at 900 RPM | 7633.028 lb/in |
| Torque at 1800 RPM | 4096.625 lb/in |
| Hub Style | B |
| Torque at 600 RPM | 10714.25 lb/in |
| Class | 6 |
| Face Width | 3 in |
| Torque at 200 RPM | 23004.13 lb/in |
| Diametral Pitch | 3 |
| Outside Dia. | 16.666 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Web |
| Gear Style | B1 |
| Pitch Dia. | 16 in |
| Type | B1 |
| Bore Size [Max] | 3.813 in |
| Origin | Reborable |
| Material External Use | Steel |
| Finished Bore Size | 1.563 in |
| Torque at 1200 RPM | 5882.333 lb/in |
| Bore Dia. [Max] | 4 1/8 in |
| Material Internal Use | Carbon Steel |
| Set Screw | No |
| Bore Size [Min] | 1.563 in |
| Hub O.D. | 6.5 in |
| Pitch Diameter | 16 in |
| Weight | 120.0 LB |
| EAN or UPC | 697950053493 |

