- B2 Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 3 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 9/16 in |
| Torque at 600 RPM | 10714.25 lb/in |
| Hub Dia. | 6 1/2 in |
| Class | 6 |
| Material | Steel |
| Torque at 1200 RPM | 5882.333 lb/in |
| Torque at 300 RPM | 17857.08 lb/in |
| Outside Dia. [Min] | 18.666 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 6.5 in |
| Hub Style | B |
| Face Width | 3 in |
| Torque at 200 RPM | 23004.13 lb/in |
| O.D. | 18.667 in |
| Bore Size | 1.5625 in |
| Hub Projection | 1.75 in |
| Length Through Bore | 4.75 in |
| Outside Dia. | 18.666 in |
| Set Screw Size | N/A |
| Gear Style | B2 |
| AGMA Quality | 6 |
| Finished Bore Size | 1.563 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 18 in |
| Pitch Diameter | 18 in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Bore Size [Max] | 3.813 in |
| Style | Web w/ Lightening Holes |
| No. of Teeth | 54 |
| Torque at 1800 RPM | 4096.625 lb/in |
| Type | B2 |
| Pitch Dia. | 18 in |
| Torque at 900 RPM | 7633.028 lb/in |
| Origin | Reborable |
| Bore Size [Min] | 1.563 in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 4 1/8 in |
| Diametral Pitch | 3 |
| Set Screw | No |
| Weight | 134.0 LB |
| EAN or UPC | 697950053516 |

