- B2 Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 3 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 6 1/2 in |
| Hub O.D. | 6.5 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 10714.25 lb/in |
| Origin | Reborable |
| No. of Teeth | 60 |
| Material Internal Use | Carbon Steel |
| Gear Style | B2 |
| AGMA Quality | 6 |
| Set Screw | No |
| Torque at 900 RPM | 7633.028 lb/in |
| Type | B2 |
| Pitch Dia. | 20 in |
| Bore Size [Max] | 3.813 in |
| Torque at 1800 RPM | 4096.625 lb/in |
| Outside Dia. | 20.666 in |
| Pitch Diameter [Min] | 2 in |
| Outside Dia. [Min] | 20.666 in |
| Bore Dia. [Min] | 1 9/16 in |
| Pitch Diameter | 20 in |
| Bore Size | 1.5625 in |
| Material | Steel |
| Finished Bore Size | 1.563 in |
| Diametral Pitch | 3 |
| Hub Projection | 1.75 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Class | 6 |
| O.D. | 20.667 in |
| Bore Size [Min] | 1.563 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1200 RPM | 5882.333 lb/in |
| Set Screw Size | N/A |
| Length Through Bore | 4.75 in |
| Torque at 300 RPM | 17857.08 lb/in |
| Style | Web w/ Lightening Holes |
| Face Width | 3 in |
| Material External Use | Steel |
| Torque at 200 RPM | 23004.13 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 4 1/8 in |
| Bore Type | Rough Bore |
| Weight | 150.0 LB |
| EAN or UPC | 697950053530 |

