- B2 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 3 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Face Width | 3 in |
| Hub Projection | 1.75 in |
| Bore Size [Min] | 1.563 in |
| Bore Size [Max] | 4.125 in |
| Torque at 900 RPM | 8263.277 lb/in |
| Torque at 200 RPM | 28046.13 lb/in |
| O.D. | 24.667 in |
| Style | Web w/ Lightening Holes |
| Bore Dia. [Max] | 4 1/2 in |
| Material External Use | Steel |
| Pitch Diameter | 24 in |
| Gear Style | B2 |
| Finished Bore Size | 1.563 in |
| Set Screw | No |
| Outside Dia. [Min] | 24.666 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.5625 in |
| Pitch Dia. | 24 in |
| Pitch Diameter [Min] | 24 in |
| Hub O.D. | 7 in |
| Diametral Pitch | 3 |
| Type | B2 |
| Torque at 1200 RPM | 6355.021 lb/in |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Length Through Bore | 4.75 in |
| Set Screw Size | N/A |
| Bore Type | Finished Bore |
| Hub Dia. | 7 in |
| Class | 6 |
| Outside Dia. | 24.666 in |
| Bore Dia. [Min] | 1 9/16 in |
| Torque at 300 RPM | 20798.25 lb/in |
| Material | Steel |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 11869.71 lb/in |
| No. of Teeth | 72 |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 4341.722 lb/in |
| Weight | 180.0 LB |
| EAN or UPC | 697950053554 |

