- B2 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 3 Diametral Pitch
- 28 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Torque at 900 RPM | 8263.277 lb/in |
| Bore Size | 1.5625 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 28046.13 lb/in |
| No. of Teeth | 84 |
| Finished Bore Size | 1.563 in |
| Class | 6 |
| Torque at 1800 RPM | 4341.72 lb/in |
| Set Screw Size | N/A |
| Hub Projection | 1.75 in |
| Pitch Dia. | 28 in |
| Hub O.D. | 7 in |
| Material | Steel |
| Face Width | 3 in |
| Hub Dia. | 7 in |
| Torque at 1200 RPM | 6355.021 lb/in |
| Style | Web w/ Lightening Holes |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.563 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 11869.71 lb/in |
| Hub Style | B |
| Outside Dia. [Min] | 28.666 in |
| Bore Size [Max] | 4.125 in |
| Length Through Bore | 4.75 in |
| Pitch Diameter [Min] | 28 in |
| Diametral Pitch | 3 |
| O.D. | 28.667 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Pitch Diameter | 28 in |
| Outside Dia. | 28.666 in |
| Bore Dia. [Min] | 1 9/16 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 20798.25 lb/in |
| Type | B2 |
| Gear Style | B2 |
| Bore Dia. [Max] | 4 1/2 in |
| Origin | Reborable |
| Weight | 215.0 LB |
| EAN or UPC | 697950053585 |

