- B2 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 3 Diametral Pitch
- 32 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Bore Size [Min] | 1.688 in |
| Outside Dia. [Min] | 32.66 in |
| Bore Size | 1.6875 in |
| Torque at 600 RPM | 12289.88 lb/in |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | 4411.75 lb/in |
| Pitch Dia. | 32 in |
| Length Through Bore | 4.75 in |
| Hub Dia. | 7 in |
| Hub Projection | 1.75 in |
| Diametral Pitch | 3 |
| Bore Size [Max] | 4.125 in |
| Face Width | 3 in |
| Bore Type | Finished Bore |
| Outside Dia. | 32.66 in |
| Pitch Diameter [Min] | 32 in |
| Torque at 1200 RPM | 6512.583 lb/in |
| Finished Bore Size | 1.688 in |
| Torque at 900 RPM | 8473.361 lb/in |
| Inch/Metric | Inch |
| Pitch Diameter | 32 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 22268.83 lb/in |
| Torque at 200 RPM | 30252 lb/in |
| Material | Steel |
| Hub Style | B |
| No. of Teeth | 96 |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Bore Dia. [Max] | 4 1/2 in |
| O.D. | 32.667 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 11/16 in |
| Origin | Reborable |
| Hub O.D. | 7 in |
| Type | B2 |
| Gear Style | B2 |
| Style | Web w/ Lightening Holes |
| Weight | 264.0 LB |
| EAN or UPC | 697950053615 |

