- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 4 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 3.5 in |
| Bore Size | 1.125 in |
| Bore Dia. [Max] | 1 5/16 in |
| Hub O.D. | 2.25 in |
| AGMA Quality | 6 |
| Gear Style | B |
| Pitch Diameter [Min] | 2.75 in |
| Keyway | w/o Keyway |
| No. of Teeth | 11 |
| Hub Projection | 0.875 in |
| Style | Hub |
| Torque at 300 RPM | 2310.917 lb/in |
| Set Screw | No |
| Face Width | 2 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.125 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 3 in |
| Inch/Metric | Inch |
| Torque at 200 RPM | 2521 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 1 1/8 in |
| Torque at 600 RPM | 1785.708 lb/in |
| Torque at 1200 RPM | 1207.979 lb/in |
| Bore Size [Max] | 1.375 in |
| Material External Use | Steel |
| Torque at 900 RPM | 1400.556 lb/in |
| Length Through Bore | 2.875 in |
| Pitch Dia. | 2.75 in |
| Diametral Pitch | 4 |
| Hub Style | B |
| Class | 6 |
| Origin | Reborable |
| Outside Dia. [Min] | 3.5 in |
| Set Screw Size | N/A |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | 945.375 lb/in |
| Bore Size [Min] | 1.125 in |
| O.D. | 3.25 in |
| Type | B |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950053677 |

