- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 4 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 2 in |
| Torque at 200 RPM | 2521 lb/in |
| Set Screw | No |
| Hub O.D. | 2.25 in |
| Material External Use | Steel |
| Bore Size | 1.125 in |
| Bore Dia. [Min] | 1 1/8 in |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Type | B |
| Outside Dia. [Min] | 3.5 in |
| Torque at 1800 RPM | 945.375 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 3 in |
| Torque at 1200 RPM | 1207.979 lb/in |
| Torque at 600 RPM | 1785.708 lb/in |
| Bore Size [Max] | 1.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 1400.556 lb/in |
| Class | 6 |
| Outside Dia. | 3.5 in |
| Hub Style | B |
| Bore Size [Min] | 1.125 in |
| Inch/Metric | Inch |
| Hub Projection | 0.875 in |
| Gear Style | B |
| Length Through Bore | 2.875 in |
| Torque at 300 RPM | 2310.917 lb/in |
| Style | Hub |
| Pitch Diameter [Min] | 3 in |
| Hub Dia. | 2 1/4 in |
| Origin | Reborable |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 12 |
| Bore Dia. [Max] | 1 5/16 in |
| Diametral Pitch | 4 |
| Finished Bore Size | 1.125 in |
| Set Screw Size | N/A |
| O.D. | 3.5 in |
| Pitch Dia. | 3 in |
| Bore Type | Finished Bore |
| Weight | 3.94 LB |
| EAN or UPC | 697950053684 |

