- B2 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 4 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Hub Dia. | 6 1/16 in |
| Inch/Metric | Inch |
| Pitch Dia. | 30 in |
| Torque at 900 RPM | 4201.667 lb/in |
| Material | Steel |
| Bore Size [Max] | 3.5 in |
| Set Screw | No |
| Diametral Pitch | 4 |
| Bore Dia. [Max] | 3 5/8 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Bore Size | 1.375 in |
| Class | 6 |
| Bore Size [Min] | 1.375 in |
| No. of Teeth | 120 |
| Bore Dia. [Min] | 1 3/8 in |
| Pitch Diameter [Min] | 3 in |
| O.D. | 30.5 in |
| Hub O.D. | 6 in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 11029.38 lb/in |
| Face Width | 2 in |
| Finished Bore Size | 1.375 in |
| Hub Projection | 1.75 in |
| Torque at 1200 RPM | 3256.292 lb/in |
| Torque at 600 RPM | 6092.417 lb/in |
| Torque at 1800 RPM | 2205.88 lb/in |
| Length Through Bore | 3.75 in |
| Gear Style | B2 |
| Origin | Reborable |
| Type | B2 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 10714.25 lb/in |
| Pitch Diameter | 30 in |
| Outside Dia. [Min] | 30.5 in |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Style | Web w/ Lightening Holes |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Outside Dia. | 30.5 in |
| Weight | 155.0 LB |
| EAN or UPC | 697950054223 |

