- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 4 Diametral Pitch
- 3.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 2521 lb/in |
| Hub Dia. | 2 1/4 in |
| Torque at 300 RPM | 2310.917 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| Outside Dia. | 3.75 in |
| Gear Style | B |
| Origin | Reborable |
| Style | Hub |
| Pitch Dia. | 3.25 in |
| Hub Style | B |
| Type | B |
| Torque at 1800 RPM | 945.375 lb/in |
| Pitch Diameter | 3.25 in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Bore Size [Max] | 1.375 in |
| Inch/Metric | Inch |
| Hub O.D. | 2.25 in |
| Bore Size [Min] | 1.125 in |
| O.D. | 3.75 in |
| Material | Steel |
| Bore Dia. [Max] | 1 5/16 in |
| Torque at 900 RPM | 1400.556 lb/in |
| Class | 6 |
| Hub Projection | 0.875 in |
| Outside Dia. [Min] | 3.75 in |
| Torque at 1200 RPM | 1207.979 lb/in |
| Set Screw Size | N/A |
| Bore Type | Finished Bore |
| Diametral Pitch | 4 |
| Bore Size | 1.125 in |
| Material Internal Use | Carbon Steel |
| Face Width | 2 in |
| Length Through Bore | 2.875 in |
| Torque at 600 RPM | 1785.708 lb/in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| No. of Teeth | 13 |
| Pitch Diameter [Min] | 3.25 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 4.56 LB |
| EAN or UPC | 697950053691 |

