- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 4 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Class | 6 |
| Torque at 1200 RPM | 1207.979 lb/in |
| Torque at 200 RPM | 2521 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.688 in |
| Outside Dia. [Min] | 4 in |
| O.D. | 4 in |
| Bore Dia. [Max] | 1 3/4 in |
| Diametral Pitch | 4 |
| Bore Size | 1.125 in |
| Hub Dia. | 2 3/4 in |
| Type | B |
| Torque at 600 RPM | 1785.708 lb/in |
| No. of Teeth | 14 |
| Bore Size [Min] | 1.125 in |
| Style | Hub |
| Torque at 300 RPM | 2310.917 lb/in |
| Pitch Diameter [Min] | 3.5 in |
| Face Width | 2 in |
| Material External Use | Steel |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 945.375 lb/in |
| Inch/Metric | Inch |
| Gear Style | B |
| Material | Steel |
| Outside Dia. | 4 in |
| Length Through Bore | 2.875 in |
| Torque at 900 RPM | 1400.556 lb/in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Hub Projection | 0.875 in |
| Pitch Dia. | 3.5 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 3.5 in |
| Hub O.D. | 2.75 in |
| Weight | 5.74 LB |
| EAN or UPC | 697950053707 |

