- B2 Gear Style
- 14.5° Pressure Angle
- 144 Teeth
- 4 Diametral Pitch
- 36 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 1 3/8 in |
| Hub O.D. | 6.5 in |
| Bore Size [Min] | 1.375 in |
| Hub Dia. | 6 9/16 in |
| Gear Style | B2 |
| Outside Dia. | 36.5 in |
| Bore Dia. [Max] | 4 in |
| Style | Web w/ Lightening Holes |
| Pitch Diameter [Min] | 36 in |
| Torque at 600 RPM | 6407.542 lb/in |
| Material | Steel |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 36.5 in |
| Hub Projection | 1.75 in |
| Origin | Reborable |
| Finished Bore Size | 1.375 in |
| Length Through Bore | 3.75 in |
| Torque at 1200 RPM | 3413.854 lb/in |
| Type | B2 |
| Bore Size [Max] | 3.813 in |
| Class | 6 |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 36.5 in |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Torque at 900 RPM | 4481.778 lb/in |
| No. of Teeth | 144 |
| Set Screw | No |
| Diametral Pitch | 4 |
| Pitch Diameter | 36 in |
| Torque at 300 RPM | 11764.67 lb/in |
| Face Width | 2 in |
| Torque at 1800 RPM | 2310.92 lb/in |
| Pitch Dia. | 36 in |
| Material External Use | Steel |
| Bore Size | 1.375 in |
| Inch/Metric | Inch |
| Torque at 200 RPM | 16386.5 lb/in |
| Weight | 208.0 LB |
| EAN or UPC | 697950054254 |

