- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 4 Diametral Pitch
- 3.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.875 in |
| Finished Bore Size | 1.125 in |
| Hub O.D. | 3 in |
| AGMA Quality | 6 |
| Outside Dia. | 4.25 in |
| O.D. | 4.25 in |
| Pitch Dia. | 3.75 in |
| Class | 6 |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Dia. | 3 in |
| Torque at 200 RPM | 2521 lb/in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 3.75 in |
| Inch/Metric | Inch |
| Torque at 600 RPM | 1785.708 lb/in |
| Gear Style | B |
| Diametral Pitch | 4 |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2.875 in |
| Set Screw Size | N/A |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 1400.556 lb/in |
| Style | Hub |
| Set Screw | No |
| Torque at 1800 RPM | 945.375 lb/in |
| Material | Steel |
| Bore Type | Finished Bore |
| Origin | Reborable |
| No. of Teeth | 15 |
| Material External Use | Steel |
| Bore Size | 1.125 in |
| Bore Size [Max] | 1.813 in |
| Pitch Diameter | 3.75 in |
| Outside Dia. [Min] | 4.25 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 1 7/8 in |
| Torque at 300 RPM | 2310.917 lb/in |
| Face Width | 2 in |
| Torque at 1200 RPM | 1207.979 lb/in |
| Bore Size [Min] | 1.125 in |
| Weight | 6.84 LB |
| EAN or UPC | 697950053714 |

