- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 4 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Keyway | w/o Keyway |
| Class | 6 |
| O.D. | 4.5 in |
| Outside Dia. [Min] | 4.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 3.25 in |
| Face Width | 2 in |
| Hub Projection | 0.875 in |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Size [Max] | 1.938 in |
| Hub Style | B |
| No. of Teeth | 16 |
| Type | B |
| Length Through Bore | 2.875 in |
| Style | Hub |
| Diametral Pitch | 4 |
| Bore Dia. [Min] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| Material External Use | Steel |
| Bore Size | 1.125 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 4 in |
| Pitch Diameter [Min] | 4 in |
| Inch/Metric | Inch |
| Pitch Dia. | 4 in |
| Outside Dia. | 4.5 in |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| AGMA Quality | 6 |
| Origin | Reborable |
| Bore Size [Min] | 1.125 in |
| Hub Dia. | 3 1/4 in |
| Gear Style | B |
| Weight | 7.98 LB |
| EAN or UPC | 697950053721 |

