- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 4 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Set Screw | No |
| Pitch Diameter | 4.5 in |
| O.D. | 5 in |
| Bore Size [Min] | 1.125 in |
| Torque at 1200 RPM | 1680.667 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 4.5 in |
| Hub Dia. | 3 3/4 in |
| Torque at 900 RPM | 2030.806 lb/in |
| Outside Dia. [Min] | 5 in |
| No. of Teeth | 18 |
| Hub O.D. | 3.75 in |
| Keyway | w/o Keyway |
| Length Through Bore | 2.875 in |
| Material | Steel |
| Gear Style | B |
| Face Width | 2 in |
| Torque at 300 RPM | 3361.333 lb/in |
| Bore Dia. [Max] | 2 3/8 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 4 |
| Origin | Reborable |
| Hub Style | B |
| Type | B |
| Outside Dia. | 5 in |
| Bore Dia. [Min] | 1 1/8 in |
| Pitch Dia. | 4.5 in |
| AGMA Quality | 6 |
| Bore Size | 1.125 in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 3781.5 lb/in |
| Torque at 1800 RPM | 1260.5 lb/in |
| Style | Hub |
| Torque at 600 RPM | 2521 lb/in |
| Class | 6 |
| Hub Projection | 0.875 in |
| Material External Use | Steel |
| Bore Size [Max] | 2.25 in |
| Weight | 10.44 LB |
| EAN or UPC | 697950053745 |

