- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 4 Diametral Pitch
- 4.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2.875 in |
| Pitch Diameter [Min] | 4.75 in |
| No. of Teeth | 19 |
| Face Width | 2 in |
| Bore Dia. [Max] | 2 1/4 in |
| Hub O.D. | 4 in |
| Torque at 600 RPM | 2521 lb/in |
| Pitch Diameter | 4.75 in |
| Set Screw | No |
| Bore Size [Min] | 1.125 in |
| Outside Dia. [Min] | 5.25 in |
| Type | B |
| Bore Dia. [Min] | 1 1/8 in |
| Torque at 300 RPM | 3361.333 lb/in |
| Material External Use | Steel |
| Diametral Pitch | 4 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| AGMA Quality | 6 |
| Outside Dia. | 5.25 in |
| Inch/Metric | Inch |
| Style | Hub |
| Bore Size | 1.125 in |
| Class | 6 |
| O.D. | 5.25 in |
| Origin | Reborable |
| Hub Dia. | 4 in |
| Finished Bore Size | 1.125 in |
| Pitch Dia. | 4.75 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Gear Style | B |
| Hub Projection | 0.875 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 1260.5 lb/in |
| Torque at 1200 RPM | 1680.667 lb/in |
| Material | Steel |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 3781.5 lb/in |
| Bore Size [Max] | 2.375 in |
| Torque at 900 RPM | 2030.806 lb/in |
| Material Internal Use | Carbon Steel |
| Weight | 10.54 LB |
| EAN or UPC | 697950053752 |

