- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 4 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Pitch Dia. | 5 in |
| Material External Use | Steel |
| Type | B |
| Pitch Diameter [Min] | 5 in |
| Outside Dia. [Min] | 5.5 in |
| Length Through Bore | 2.875 in |
| Set Screw Size | N/A |
| Bore Size [Min] | 1.125 in |
| Diametral Pitch | 4 |
| O.D. | 5.5 in |
| Origin | Reborable |
| Hub O.D. | 4.25 in |
| Material | Steel |
| Bore Size | 1.125 in |
| Bore Size [Max] | 2.563 in |
| AGMA Quality | 6 |
| Class | 6 |
| Torque at 900 RPM | 2380.944 lb/in |
| Pitch Diameter | 5 in |
| Inch/Metric | Inch |
| Style | Hub |
| Face Width | 2 in |
| Torque at 1800 RPM | 1435.569 lb/in |
| Torque at 1200 RPM | 1943.271 lb/in |
| Bore Dia. [Max] | 2 3/8 in |
| Torque at 300 RPM | 4201.667 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 200 RPM | 5042 lb/in |
| Finished Bore Size | 1.125 in |
| Hub Projection | 0.875 in |
| Bore Type | Finished Bore |
| Hub Dia. | 4 1/4 in |
| Outside Dia. | 5.5 in |
| Gear Style | B |
| Bore Dia. [Min] | 1 1/8 in |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 3046.208 lb/in |
| No. of Teeth | 20 |
| Weight | 13.42 LB |
| EAN or UPC | 697950053769 |

