- B Gear Style
- 14.5° Pressure Angle
- 21 Teeth
- 4 Diametral Pitch
- 5.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 2.688 in |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Inch/Metric | Inch |
| Style | Hub |
| Bore Size [Min] | 1.125 in |
| Type | B |
| Torque at 1200 RPM | 1943.271 lb/in |
| Hub Dia. | 4 1/2 in |
| Pitch Diameter | 5.25 in |
| Pitch Diameter [Min] | 5.25 in |
| Set Screw | No |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 2.875 in |
| Outside Dia. | 5.75 in |
| Bore Size | 1.125 in |
| Face Width | 2 in |
| No. of Teeth | 21 |
| Outside Dia. [Min] | 5.75 in |
| Bore Dia. [Max] | 2 5/8 in |
| O.D. | 5.75 in |
| Torque at 1800 RPM | 1435.569 lb/in |
| Gear Style | B |
| Class | 6 |
| Torque at 300 RPM | 4201.667 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Diametral Pitch | 4 |
| Hub Projection | 0.875 in |
| Material External Use | Steel |
| Material | Steel |
| Pitch Dia. | 5.25 in |
| Torque at 600 RPM | 3046.208 lb/in |
| Bore Type | Finished Bore |
| Hub O.D. | 4.5 in |
| Material Internal Use | Carbon Steel |
| Torque at 900 RPM | 2380.944 lb/in |
| Torque at 200 RPM | 5042 lb/in |
| Finished Bore Size | 1.125 in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Set Screw Size | N/A |
| Weight | 14.92 LB |
| EAN or UPC | 697950053776 |

