- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 4 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Size [Min] | 1.125 in |
| Diametral Pitch | 4 |
| Origin | Reborable |
| Set Screw | No |
| Pitch Diameter [Min] | 5.5 in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Hub Style | B |
| Torque at 1200 RPM | 1943.271 lb/in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 4201.667 lb/in |
| Bore Size | 1.125 in |
| Inch/Metric | Inch |
| Class | 6 |
| Torque at 1800 RPM | 1435.569 lb/in |
| Bore Size [Max] | 2.813 in |
| Set Screw Size | N/A |
| Hub Projection | 0.875 in |
| Bore Dia. [Max] | 2 3/4 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 5042 lb/in |
| Torque at 900 RPM | 2380.944 lb/in |
| Outside Dia. | 6 in |
| No. of Teeth | 22 |
| Gear Style | B |
| O.D. | 6 in |
| Finished Bore Size | 1.125 in |
| Outside Dia. [Min] | 6 in |
| Face Width | 2 in |
| Torque at 600 RPM | 3046.208 lb/in |
| Material External Use | Steel |
| Length Through Bore | 2.875 in |
| Hub O.D. | 4.75 in |
| Pitch Dia. | 5.5 in |
| Hub Dia. | 4 3/4 in |
| Pitch Diameter | 5.5 in |
| Weight | 16.48 LB |
| EAN or UPC | 697950053783 |

