- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 4 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 4 |
| Pitch Diameter [Min] | 6 in |
| Outside Dia. [Min] | 6.5 in |
| Bore Size | 1.125 in |
| Torque at 200 RPM | 5987.375 lb/in |
| Style | Hub |
| No. of Teeth | 24 |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 2 3/4 in |
| Set Screw | No |
| Torque at 900 RPM | 2661.056 lb/in |
| Length Through Bore | 3.5 in |
| Set Screw Size | N/A |
| O.D. | 6.5 in |
| Material External Use | Steel |
| Face Width | 2 in |
| Finished Bore Size | 1.125 in |
| Torque at 1200 RPM | 2153.354 lb/in |
| Type | B |
| Torque at 300 RPM | 5042 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 6 in |
| Hub O.D. | 4.75 in |
| Pitch Diameter | 6 in |
| Torque at 1800 RPM | 1575.625 lb/in |
| Origin | Reborable |
| Class | 6 |
| Bore Size [Max] | 2.813 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/4 in |
| Hub Projection | 1.5 in |
| Bore Size [Min] | 1.125 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Outside Dia. | 6.5 in |
| Bore Dia. [Min] | 1 1/8 in |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| Torque at 600 RPM | 3466.375 lb/in |
| Weight | 22.1 LB |
| EAN or UPC | 697950053806 |

