- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 4 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Gear Style | B |
| Torque at 1800 RPM | 1575.625 lb/in |
| Bore Dia. [Max] | 2 3/4 in |
| No. of Teeth | 28 |
| Bore Size | 1.125 in |
| Outside Dia. | 7.5 in |
| Set Screw | No |
| Keyway | w/o Keyway |
| Type | B |
| Torque at 200 RPM | 5987.375 lb/in |
| Bore Size [Min] | 1.125 in |
| Style | Hub |
| AGMA Quality | 6 |
| Diametral Pitch | 4 |
| Length Through Bore | 3.5 in |
| Torque at 600 RPM | 3466.375 lb/in |
| Hub Style | B |
| Set Screw Size | N/A |
| Origin | Reborable |
| Pitch Dia. | 7 in |
| O.D. | 7.5 in |
| Bore Size [Max] | 2.813 in |
| Torque at 900 RPM | 2661.056 lb/in |
| Pitch Diameter [Min] | 7 in |
| Hub Projection | 1.5 in |
| Torque at 1200 RPM | 2153.354 lb/in |
| Face Width | 2 in |
| Outside Dia. [Min] | 7.5 in |
| Hub Dia. | 4 3/4 in |
| Pitch Diameter | 7 in |
| Finished Bore Size | 1.125 in |
| Material External Use | Steel |
| Torque at 300 RPM | 5042 lb/in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Hub O.D. | 4.75 in |
| Bore Dia. [Min] | 1 1/8 in |
| Material | Steel |
| Weight | 28.02 LB |
| EAN or UPC | 697950053837 |

