- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 4 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 2661.056 lb/in |
| Torque at 1800 RPM | 1575.625 lb/in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Pitch Dia. | 10 in |
| Hub O.D. | 5.125 in |
| Finished Bore Size | 1.25 in |
| Bore Size | 1.250 in |
| Face Width | 2 in |
| Diametral Pitch | 4 |
| Hub Dia. | 5 1/8 in |
| Hub Style | B |
| Torque at 1200 RPM | 2153.354 lb/in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 3 in |
| Pitch Diameter | 10 in |
| Torque at 600 RPM | 3466.375 lb/in |
| Pitch Diameter [Min] | 1 in |
| Material | Steel |
| Inch/Metric | Inch |
| Set Screw | No |
| Hub Projection | 1.5 in |
| Bore Dia. [Max] | 3 1/8 in |
| Style | Hub |
| Outside Dia. [Min] | 10.5 in |
| Gear Style | B |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Type | B |
| Bore Size [Min] | 1.25 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Torque at 300 RPM | 5042 lb/in |
| Torque at 200 RPM | 5987.375 lb/in |
| Bore Dia. [Min] | 1 1/4 in |
| Outside Dia. | 10.5 in |
| No. of Teeth | 40 |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 10.5 in |
| Weight | 55.0 LB |
| EAN or UPC | 697950053912 |

