- B Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 4 Diametral Pitch
- 10.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 11 in |
| AGMA Quality | 6 |
| Pitch Diameter | 10.5 in |
| Hub Dia. | 5 1/8 in |
| Style | Hub |
| Keyway | w/o Keyway |
| Finished Bore Size | 1.25 in |
| Bore Size | 1.250 in |
| Gear Style | B |
| Length Through Bore | 3.5 in |
| Hub O.D. | 5.125 in |
| Bore Dia. [Min] | 1 1/4 in |
| Set Screw Size | N/A |
| Pitch Dia. | 10.5 in |
| Material External Use | Steel |
| Hub Style | B |
| No. of Teeth | 42 |
| Torque at 1800 RPM | 1575.625 lb/in |
| Hub Projection | 1.5 in |
| Face Width | 2 in |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 3466.375 lb/in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 3 1/8 in |
| Torque at 1200 RPM | 2153.354 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 3 in |
| Pitch Diameter [Min] | 10.5 in |
| Torque at 900 RPM | 2661.056 lb/in |
| O.D. | 11 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Material | Steel |
| Bore Size [Min] | 1.25 in |
| Origin | Reborable |
| Diametral Pitch | 4 |
| Class | 6 |
| Torque at 300 RPM | 5042 lb/in |
| Outside Dia. [Min] | 11 in |
| Torque at 200 RPM | 5987.375 lb/in |
| Type | B |
| Weight | 55.96 LB |
| EAN or UPC | 697950053936 |

