- B Gear Style
- 14.5° Pressure Angle
- 44 Teeth
- 4 Diametral Pitch
- 11 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Bore Size [Max] | 3 in |
| Bore Dia. [Max] | 3 1/8 in |
| Hub O.D. | 5.125 in |
| No. of Teeth | 44 |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Type | B |
| Torque at 300 RPM | 5042 lb/in |
| Hub Projection | 1.5 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Gear Style | B |
| Class | 6 |
| Pitch Diameter [Min] | 11 in |
| Torque at 200 RPM | 5987.375 lb/in |
| Torque at 900 RPM | 2661.056 lb/in |
| Bore Size | 1.250 in |
| Pitch Diameter | 11 in |
| Torque at 1200 RPM | 2153.354 lb/in |
| Set Screw Size | N/A |
| Finished Bore Size | 1.25 in |
| Torque at 1800 RPM | 1575.625 lb/in |
| Torque at 600 RPM | 3466.375 lb/in |
| Material | Steel |
| O.D. | 11.5 in |
| Pitch Dia. | 11 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 11.5 in |
| Hub Dia. | 5 1/8 in |
| Outside Dia. | 11.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size [Min] | 1.25 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Diametral Pitch | 4 |
| Face Width | 2 in |
| Style | Hub |
| Length Through Bore | 3.5 in |
| Set Screw | No |
| Weight | 60.78 LB |
| EAN or UPC | 697950053950 |

