- B Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 4 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 1/4 in |
| Style | Hub |
| Torque at 1200 RPM | 2836.125 lb/in |
| Set Screw Size | N/A |
| Hub Dia. | 5 1/8 in |
| Bore Size | 1.250 in |
| Type | B |
| Inch/Metric | Inch |
| O.D. | 12.5 in |
| Torque at 900 RPM | 3641.444 lb/in |
| AGMA Quality | 6 |
| Face Width | 2 in |
| Torque at 1800 RPM | 1995.792 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 12 in |
| Pitch Dia. | 12 in |
| Set Screw | No |
| Hub O.D. | 5.125 in |
| No. of Teeth | 48 |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 7983.167 lb/in |
| Bore Dia. [Max] | 3 1/8 in |
| Outside Dia. | 12.5 in |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 12.5 in |
| Origin | Reborable |
| Diametral Pitch | 4 |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Length Through Bore | 3.5 in |
| Gear Style | B |
| Class | 6 |
| Pitch Diameter [Min] | 12 in |
| Material | Steel |
| Hub Projection | 1.5 in |
| Bore Size [Min] | 1.25 in |
| Torque at 200 RPM | 10084 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 600 RPM | 4936.958 lb/in |
| Bore Size [Max] | 3 in |
| Hub Style | B |
| Weight | 70.8 LB |
| EAN or UPC | 697950053974 |

