- B1 Gear Style
- 14.5° Pressure Angle
- 56 Teeth
- 4 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 4936.958 lb/in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 14 in |
| Diametral Pitch | 4 |
| Hub Projection | 1.5 in |
| Bore Size [Max] | 2.938 in |
| Set Screw | No |
| Length Through Bore | 3.5 in |
| Torque at 1800 RPM | 1995.792 lb/in |
| Torque at 1200 RPM | 2836.125 lb/in |
| Torque at 200 RPM | 10084 lb/in |
| Material | Steel |
| No. of Teeth | 56 |
| Style | Web |
| Type | B1 |
| Gear Style | B1 |
| Class | 6 |
| Hub Style | B |
| Bore Size | 1.250 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 5 1/16 in |
| Bore Dia. [Max] | 3 in |
| Pitch Dia. | 14 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 1/4 in |
| Material External Use | Steel |
| Outside Dia. | 14.5 in |
| Bore Size [Min] | 1.25 in |
| Pitch Diameter | 14 in |
| Outside Dia. [Min] | 14.5 in |
| Torque at 300 RPM | 7983.167 lb/in |
| Hub O.D. | 5 in |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Face Width | 2 in |
| O.D. | 14.5 in |
| Finished Bore Size | 1.25 in |
| Torque at 900 RPM | 3641.444 lb/in |
| AGMA Quality | 6 |
| Weight | 59.86 LB |
| EAN or UPC | 697950054025 |

