- B2 Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 4 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 15.5 in |
| Hub Dia. | 5 1/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 4936.958 lb/in |
| Type | B2 |
| Pitch Diameter | 15 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 1995.792 lb/in |
| Origin | Reborable |
| Gear Style | B2 |
| Torque at 900 RPM | 3641.444 lb/in |
| AGMA Quality | 6 |
| O.D. | 15.5 in |
| Material Internal Use | Carbon Steel |
| Hub Style | B |
| Class | 6 |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Diametral Pitch | 4 |
| Hub O.D. | 5 in |
| Material External Use | Steel |
| Bore Dia. [Min] | 1 1/4 in |
| No. of Teeth | 60 |
| Hub Projection | 1.5 in |
| Bore Dia. [Max] | 3 in |
| Outside Dia. | 15.5 in |
| Set Screw | No |
| Style | Web w/ Lightening Holes |
| Face Width | 2 in |
| Bore Size [Max] | 2.938 in |
| Torque at 1200 RPM | 2836.125 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 15 in |
| Pitch Dia. | 15 in |
| Bore Size | 1.250 in |
| Length Through Bore | 3.5 in |
| Torque at 300 RPM | 7983.167 lb/in |
| Torque at 200 RPM | 10084 lb/in |
| Set Screw Size | N/A |
| Finished Bore Size | 1.25 in |
| Weight | 62.76 LB |
| EAN or UPC | 697950054049 |

