- B2 Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 4 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 2836.125 lb/in |
| Origin | Reborable |
| Bore Dia. [Min] | 1 1/4 in |
| Hub Style | B |
| Type | B2 |
| Outside Dia. [Min] | 16.5 in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 1995.792 lb/in |
| Bore Size [Max] | 2.938 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Bore Size [Min] | 1.25 in |
| No. of Teeth | 64 |
| Torque at 900 RPM | 3641.444 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 2 in |
| Pitch Dia. | 16 in |
| Style | Web w/ Lightening Holes |
| Bore Size | 1.250 in |
| Torque at 300 RPM | 7983.167 lb/in |
| Material | Steel |
| Hub Projection | 1.5 in |
| Pitch Diameter [Min] | 16 in |
| Finished Bore Size | 1.25 in |
| Outside Dia. | 16.5 in |
| Bore Dia. [Max] | 3 in |
| Class | 6 |
| Hub O.D. | 5 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| O.D. | 16.5 in |
| Material Internal Use | Carbon Steel |
| Gear Style | B2 |
| Torque at 200 RPM | 10084 lb/in |
| Length Through Bore | 3.5 in |
| Diametral Pitch | 4 |
| Torque at 600 RPM | 4936.958 lb/in |
| Pitch Diameter | 16 in |
| Hub Dia. | 5 1/16 in |
| Weight | 66.24 LB |
| EAN or UPC | 697950054063 |

