- B2 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 4 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 3 1/4 in |
| Set Screw | No |
| Bore Size [Max] | 3.25 in |
| Outside Dia. | 18.5 in |
| Face Width | 2 in |
| Diametral Pitch | 4 |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 3098.729 lb/in |
| Torque at 200 RPM | 12605 lb/in |
| AGMA Quality | 6 |
| Finished Bore Size | 1.25 in |
| Type | B2 |
| Material | Steel |
| Class | 6 |
| Hub Dia. | 5 9/16 in |
| Torque at 900 RPM | 3991.583 lb/in |
| Torque at 300 RPM | 9663.833 lb/in |
| Outside Dia. [Min] | 18.5 in |
| Pitch Diameter [Min] | 18 in |
| Material External Use | Steel |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.250 in |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | 2135.847 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Web w/ Lightening Holes |
| Length Through Bore | 3.5 in |
| No. of Teeth | 72 |
| Pitch Diameter | 18 in |
| Hub Projection | 1.5 in |
| Hub Style | B |
| Set Screw Size | N/A |
| Gear Style | B2 |
| O.D. | 18.5 in |
| Torque at 600 RPM | 5672.25 lb/in |
| Origin | Reborable |
| Hub O.D. | 5.5 in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.25 in |
| Pitch Dia. | 18 in |
| Bore Dia. [Min] | 1 1/4 in |
| Weight | 82.89 LB |
| EAN or UPC | 697950054094 |

