- B2 Gear Style
- 14.5° Pressure Angle
- 80 Teeth
- 4 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 5.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Face Width | 2 in |
| Torque at 300 RPM | 9663.833 lb/in |
| Finished Bore Size | 1.375 in |
| Pitch Dia. | 20 in |
| Torque at 900 RPM | 3991.583 lb/in |
| Torque at 600 RPM | 5672.25 lb/in |
| No. of Teeth | 80 |
| Bore Dia. [Min] | 1 3/8 in |
| Hub Projection | 1.5 in |
| Class | 6 |
| Bore Size [Max] | 3.25 in |
| Hub Dia. | 5 1/2 in |
| Style | Web w/ Lightening Holes |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 200 RPM | 12605 lb/in |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.375 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 3 1/4 in |
| Type | B2 |
| Material External Use | Steel |
| Bore Size [Min] | 1.375 in |
| Diametral Pitch | 4 |
| Material | Steel |
| AGMA Quality | 6 |
| Pitch Diameter | 20 in |
| Outside Dia. | 20.5 in |
| Pitch Diameter [Min] | 2 in |
| Outside Dia. [Min] | 20.5 in |
| O.D. | 20.5 in |
| Torque at 1200 RPM | 3098.729 lb/in |
| Keyway | w/o Keyway |
| Gear Style | B2 |
| Hub Style | B |
| Length Through Bore | 3.5 in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 2135.847 lb/in |
| Weight | 92.0 LB |
| EAN or UPC | 697950054117 |

