- B2 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 4 Diametral Pitch
- 21 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 1.375 in |
| Hub Dia. | 5 9/16 in |
| Outside Dia. [Min] | 21.5 in |
| Style | Web w/ Lightening Holes |
| Pitch Dia. | 21 in |
| Torque at 200 RPM | 12605 lb/in |
| Bore Size [Max] | 3.25 in |
| Length Through Bore | 3.5 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 5672.25 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 21 in |
| Set Screw | No |
| Torque at 1200 RPM | 3098.729 lb/in |
| Hub Projection | 1.5 in |
| O.D. | 21.5 in |
| Diametral Pitch | 4 |
| Outside Dia. | 21.5 in |
| Torque at 1800 RPM | 2135.847 lb/in |
| Origin | Reborable |
| Material | Steel |
| Torque at 300 RPM | 9663.833 lb/in |
| Class | 6 |
| Gear Style | B2 |
| Face Width | 2 in |
| Bore Size | 1.375 in |
| Type | B2 |
| Pitch Diameter | 21 in |
| Bore Size [Min] | 1.375 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 3991.583 lb/in |
| Hub Style | B |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 84 |
| Bore Dia. [Max] | 3 1/4 in |
| Material External Use | Steel |
| Hub O.D. | 5.5 in |
| Bore Dia. [Min] | 1 3/8 in |
| Set Screw Size | N/A |
| Weight | 95.0 LB |
| EAN or UPC | 697950054131 |

