- B2 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 5 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 10084 lb/in |
| Set Screw | No |
| Torque at 1200 RPM | 2310.917 lb/in |
| Bore Size [Min] | 1.313 in |
| Material External Use | Steel |
| O.D. | 24.4 in |
| Pitch Dia. | 24 in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 24.4 in |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Torque at 900 RPM | 3011.194 lb/in |
| Outside Dia. | 24.4 in |
| Hub Style | B |
| Material | Steel |
| Keyway | w/o Keyway |
| Length Through Bore | 3.25 in |
| Bore Dia. [Max] | 3 1/2 in |
| Pitch Diameter | 24 in |
| Bore Dia. [Min] | 1 5/16 in |
| Bore Type | Finished Bore |
| Style | Web w/ Lightening Holes |
| No. of Teeth | 120 |
| Bore Size | 1.3125 in |
| Finished Bore Size | 1.313 in |
| Torque at 1800 RPM | 1575.625 lb/in |
| Face Width | 1.75 in |
| Torque at 300 RPM | 7563 lb/in |
| Class | 6 |
| Bore Size [Max] | 3.625 in |
| Type | B2 |
| Hub Dia. | 6 1/16 in |
| Origin | Reborable |
| Hub O.D. | 6.125 in |
| Hub Projection | 1.5 in |
| Torque at 600 RPM | 4306.708 lb/in |
| Pitch Diameter [Min] | 24 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 5 |
| Gear Style | B2 |
| Weight | 113.0 LB |
| EAN or UPC | 697950054834 |

