- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 5 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 3.4 in |
| Finished Bore Size | 1.063 in |
| Bore Size | 1.0625 in |
| Diametral Pitch | 5 |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Bore Size [Max] | 1.438 in |
| Class | 6 |
| Torque at 600 RPM | 1050.417 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2 3/8 in |
| Face Width | 1.75 in |
| Pitch Diameter | 3 in |
| Type | B |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Origin | Reborable |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 3 in |
| No. of Teeth | 15 |
| Outside Dia. | 3.4 in |
| Torque at 900 RPM | 840.3333 lb/in |
| Gear Style | B |
| Bore Dia. [Min] | 1 1/16 in |
| Torque at 200 RPM | 1260.5 lb/in |
| Hub Projection | 0.875 in |
| Bore Type | Finished Bore |
| O.D. | 3.4 in |
| Torque at 300 RPM | 1260.5 lb/in |
| Style | Hub |
| Bore Size [Min] | 1.063 in |
| Torque at 1800 RPM | 560.2222 lb/in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Hub O.D. | 2.375 in |
| Torque at 1200 RPM | 735.2917 lb/in |
| Set Screw Size | N/A |
| Material | Steel |
| Length Through Bore | 2.625 in |
| Bore Dia. [Max] | 1 7/16 in |
| Pitch Diameter [Min] | 3 in |
| Weight | 3.74 LB |
| EAN or UPC | 697950054308 |

