- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 5 Diametral Pitch
- 3.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 3.2 in |
| Origin | Reborable |
| Outside Dia. [Min] | 3.6 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2.625 in |
| Hub Dia. | 2.5938 in |
| Type | B |
| Pitch Diameter | 3.2 in |
| Bore Size | 1.0625 in |
| Pitch Dia. | 3.2 in |
| Finished Bore Size | 1.063 in |
| Material External Use | Steel |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Projection | 0.875 in |
| Outside Dia. | 3.6 in |
| Bore Size [Min] | 1.063 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Type | Finished Bore |
| Hub Style | B |
| Hub O.D. | 2.594 in |
| Gear Style | B |
| Bore Dia. [Min] | 1 1/16 in |
| Class | 6 |
| Style | Hub |
| Bore Size [Max] | 1.563 in |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 1.75 in |
| AGMA Quality | 6 |
| Diametral Pitch | 5 |
| O.D. | 3.6 in |
| No. of Teeth | 16 |
| Keyway | w/o Keyway |
| Weight | 4.46 LB |
| EAN or UPC | 697950054315 |

