- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 5 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.0625 in |
| O.D. | 4.4 in |
| Finished Bore Size | 1.063 in |
| Torque at 1800 RPM | 875.3472 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Pitch Diameter | 4 in |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Length Through Bore | 2.625 in |
| Pitch Diameter [Min] | 4 in |
| Bore Size [Max] | 2.063 in |
| Gear Style | B |
| Bore Dia. [Max] | 2 1/4 in |
| No. of Teeth | 20 |
| Torque at 1200 RPM | 1155.458 lb/in |
| Class | 6 |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 4.4 in |
| Style | Hub |
| Bore Size [Min] | 1.063 in |
| Type | B |
| Hub Dia. | 3 3/8 in |
| Origin | Reborable |
| Bore Dia. [Min] | 1 1/16 in |
| Torque at 200 RPM | 2521 lb/in |
| Face Width | 1.75 in |
| Set Screw | No |
| Torque at 600 RPM | 1680.667 lb/in |
| Pitch Dia. | 4 in |
| Outside Dia. | 4.4 in |
| Torque at 300 RPM | 2310.917 lb/in |
| Hub O.D. | 3.375 in |
| Material | Steel |
| Set Screw Size | N/A |
| Torque at 900 RPM | 1400.556 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 5 |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.875 in |
| Weight | 7.52 LB |
| EAN or UPC | 697950054353 |

