- B Gear Style
- 14.5° Pressure Angle
- 23 Teeth
- 5 Diametral Pitch
- 4.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Torque at 300 RPM | 2310.917 lb/in |
| Bore Dia. [Max] | 2 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 875.347 lb/in |
| Set Screw Size | N/A |
| Diametral Pitch | 5 |
| Torque at 1200 RPM | 1155.458 lb/in |
| Origin | Reborable |
| Class | 6 |
| Gear Style | B |
| Bore Size [Min] | 1.063 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 4.6 in |
| Length Through Bore | 2.625 in |
| Hub Dia. | 3 3/8 in |
| Torque at 600 RPM | 1680.667 lb/in |
| No. of Teeth | 23 |
| Face Width | 1.75 in |
| Outside Dia. | 5 in |
| Torque at 200 RPM | 2521 lb/in |
| Torque at 900 RPM | 1400.556 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Hub Projection | 0.875 in |
| Set Screw | No |
| Hub O.D. | 3.375 in |
| Bore Size [Max] | 2.063 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Bore Size | 1.0625 in |
| Bore Dia. [Min] | 1 1/16 in |
| Pitch Diameter [Min] | 4.6 in |
| Outside Dia. [Min] | 5 in |
| Material External Use | Steel |
| Finished Bore Size | 1.063 in |
| Type | B |
| O.D. | 5 in |
| Pitch Diameter | 4.6 in |
| Keyway | w/o Keyway |
| Weight | 9.5 LB |
| EAN or UPC | 697950054384 |

