- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 5 Diametral Pitch
- 4.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 4.8 in |
| Torque at 600 RPM | 2310.917 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 4.8 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 1/16 in |
| Torque at 1200 RPM | 1470.583 lb/in |
| Length Through Bore | 3 in |
| Set Screw | No |
| Pitch Diameter | 4.8 in |
| O.D. | 5.2 in |
| Finished Bore Size | 1.063 in |
| Hub Dia. | 3 3/8 in |
| Torque at 900 RPM | 1750.694 lb/in |
| Face Width | 1.75 in |
| Diametral Pitch | 5 |
| Style | Hub |
| Torque at 300 RPM | 3151.25 lb/in |
| Bore Dia. [Max] | 2 1/4 in |
| Outside Dia. [Min] | 5.2 in |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Outside Dia. | 5.2 in |
| Bore Size [Max] | 2.063 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 24 |
| Bore Size [Min] | 1.063 in |
| Torque at 1800 RPM | 1050.42 lb/in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Gear Style | B |
| Bore Size | 1.0625 in |
| Class | 6 |
| Bore Type | Finished Bore |
| Hub O.D. | 3.375 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Hub Style | B |
| Hub Projection | 1.25 in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Weight | 11.06 LB |
| EAN or UPC | 697950054407 |

