- B Gear Style
- 14.5° Pressure Angle
- 25 Teeth
- 5 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 5 in |
| Hub Style | B |
| Pitch Dia. | 5 in |
| Torque at 1200 RPM | 1470.583 lb/in |
| Hub Dia. | 3 3/8 in |
| Hub Projection | 1.25 in |
| No. of Teeth | 25 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 1 1/16 in |
| Torque at 300 RPM | 3151.25 lb/in |
| Bore Dia. [Max] | 2 1/4 in |
| Face Width | 1.75 in |
| Torque at 600 RPM | 2310.917 lb/in |
| Origin | Reborable |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1.063 in |
| Style | Hub |
| Bore Size | 1.0625 in |
| Finished Bore Size | 1.063 in |
| Material | Steel |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 1050.42 lb/in |
| Outside Dia. | 5.4 in |
| Outside Dia. [Min] | 5.4 in |
| Diametral Pitch | 5 |
| AGMA Quality | 6 |
| Gear Style | B |
| Set Screw Size | N/A |
| Material External Use | Steel |
| Length Through Bore | 3 in |
| Torque at 900 RPM | 1750.694 lb/in |
| Hub O.D. | 3.375 in |
| Pitch Diameter | 5 in |
| Set Screw | No |
| Torque at 200 RPM | 3466.375 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Type | B |
| Bore Type | Finished Bore |
| Class | 6 |
| Bore Size [Max] | 2.063 in |
| O.D. | 5.4 in |
| Weight | 11.78 LB |
| EAN or UPC | 697950054421 |

