- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 5 Diametral Pitch
- 5.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 1750.694 lb/in |
| Inch/Metric | Inch |
| Hub Style | B |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 5.6 in |
| Bore Size [Min] | 1.063 in |
| O.D. | 6 in |
| AGMA Quality | 6 |
| Style | Hub |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.0625 in |
| Torque at 300 RPM | 3151.25 lb/in |
| Material | Steel |
| Pitch Diameter | 5.6 in |
| Outside Dia. [Min] | 6 in |
| Torque at 1200 RPM | 1470.583 lb/in |
| Type | B |
| Hub Projection | 1.25 in |
| Bore Dia. [Min] | 1 1/16 in |
| Outside Dia. | 6 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 2310.917 lb/in |
| Set Screw Size | N/A |
| Hub O.D. | 3.375 in |
| Diametral Pitch | 5 |
| Finished Bore Size | 1.063 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Material External Use | Steel |
| Gear Style | B |
| Hub Dia. | 3 3/8 in |
| No. of Teeth | 28 |
| Torque at 1800 RPM | 1050.42 lb/in |
| Pitch Dia. | 5.6 in |
| Length Through Bore | 3 in |
| Face Width | 1.75 in |
| Bore Dia. [Max] | 2 1/4 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 2.063 in |
| Set Screw | No |
| Weight | 14.34 LB |
| EAN or UPC | 697950054452 |

