- B Gear Style
- 14.5° Pressure Angle
- 35 Teeth
- 5 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 7 in |
| Pitch Diameter [Min] | 7 in |
| Outside Dia. [Min] | 7.4 in |
| Finished Bore Size | 1.188 in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Style | Hub |
| Hub Projection | 1.25 in |
| Torque at 900 RPM | 2030.806 lb/in |
| Class | 6 |
| Bore Size [Max] | 2.563 in |
| Keyway | w/o Keyway |
| Face Width | 1.75 in |
| Bore Type | Finished Bore |
| Bore Size | 1.1875 in |
| Hub Style | B |
| AGMA Quality | 6 |
| No. of Teeth | 35 |
| Bore Size [Min] | 1.188 in |
| Torque at 600 RPM | 2626.042 lb/in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 1628.146 lb/in |
| Torque at 300 RPM | 3781.5 lb/in |
| Gear Style | B |
| Torque at 1800 RPM | 1470.58 lb/in |
| Diametral Pitch | 5 |
| O.D. | 7.4 in |
| Material External Use | Steel |
| Material | Steel |
| Bore Dia. [Max] | 2 5/8 in |
| Torque at 200 RPM | 4411.75 lb/in |
| Outside Dia. | 7.4 in |
| Hub O.D. | 4.25 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 4 1/4 in |
| Length Through Bore | 3 in |
| Origin | Reborable |
| Type | B |
| Bore Dia. [Min] | 1 3/16 in |
| Pitch Dia. | 7 in |
| Weight | 22.88 LB |
| EAN or UPC | 697950054506 |

