- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 5 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 3/16 in |
| Bore Size [Max] | 2.563 in |
| Diametral Pitch | 5 |
| No. of Teeth | 40 |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Outside Dia. | 8.4 in |
| Outside Dia. [Min] | 8.4 in |
| Hub Projection | 1.25 in |
| Class | 6 |
| Keyway | w/o Keyway |
| Bore Size [Min] | 1.188 in |
| Gear Style | B |
| Bore Dia. [Max] | 2 5/8 in |
| Material External Use | Steel |
| Type | B |
| Pitch Dia. | 8 in |
| Hub O.D. | 4.25 in |
| Hub Style | B |
| O.D. | 8.4 in |
| Style | Hub |
| Pitch Diameter | 8 in |
| Finished Bore Size | 1.188 in |
| Material | Steel |
| Pitch Diameter [Min] | 8 in |
| AGMA Quality | 6 |
| Length Through Bore | 3 in |
| Bore Type | Finished Bore |
| Face Width | 1.75 in |
| Bore Size | 1.1875 in |
| Hub Dia. | 4 1/4 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 28.52 LB |
| EAN or UPC | 697950054537 |

