- B Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 5 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 4831.917 lb/in |
| Outside Dia. | 12.4 in |
| Class | 6 |
| Pressure Angle | 14 1/2 degrees |
| Pitch Dia. | 12 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3 in |
| Hub O.D. | 4.75 in |
| Origin | Reborable |
| O.D. | 12.4 in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 12.4 in |
| Face Width | 1.75 in |
| Set Screw Size | N/A |
| No. of Teeth | 60 |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 12 in |
| Diametral Pitch | 5 |
| Torque at 200 RPM | 5987.375 lb/in |
| Bore Size [Min] | 1.188 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Style | Hub |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Torque at 600 RPM | 3151.25 lb/in |
| Bore Dia. [Min] | 1 3/16 in |
| Torque at 1200 RPM | 1890.75 lb/in |
| Bore Size | 1.1875 in |
| Hub Style | B |
| Bore Size [Max] | 2.813 in |
| Set Screw | No |
| Gear Style | B |
| Torque at 900 RPM | 2380.944 lb/in |
| Hub Projection | 1.25 in |
| Hub Dia. | 4 3/4 in |
| Pitch Diameter | 12 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 2 13/16 in |
| Torque at 1800 RPM | 1330.528 lb/in |
| Finished Bore Size | 1.188 in |
| Weight | 60.94 LB |
| EAN or UPC | 697950054636 |

