- B2 Gear Style
- 14.5° Pressure Angle
- 90 Teeth
- 5 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Type | B2 |
| Torque at 1800 RPM | 1505.597 lb/in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 6512.583 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Material | Steel |
| Material External Use | Steel |
| Face Width | 1.75 in |
| Torque at 1200 RPM | 2153.354 lb/in |
| Pitch Dia. | 18 in |
| Diametral Pitch | 5 |
| Torque at 900 RPM | 2801.111 lb/in |
| Bore Dia. [Max] | 3 1/8 in |
| Hub Dia. | 5 1/16 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 90 |
| Gear Style | B2 |
| AGMA Quality | 6 |
| Pitch Diameter | 18 in |
| Outside Dia. [Min] | 18.4 in |
| Torque at 600 RPM | 3886.542 lb/in |
| Class | 6 |
| Hub Projection | 1.25 in |
| Hub O.D. | 5 in |
| Length Through Bore | 3 in |
| Bore Dia. [Min] | 1 3/16 in |
| Pitch Diameter [Min] | 18 in |
| Bore Size | 1.1875 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 2.938 in |
| Outside Dia. | 18.4 in |
| Finished Bore Size | 1.188 in |
| Bore Size [Min] | 1.188 in |
| Material Internal Use | Carbon Steel |
| Set Screw | No |
| Inch/Metric | Inch |
| Style | Web w/ Lightening Holes |
| O.D. | 18.4 in |
| Weight | 67.0 LB |
| EAN or UPC | 697950054742 |

