- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 2" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Torque at 300 RPM | 840.3333 lb/in |
| O.D. | 2.167 in |
| Type | B |
| Hub Dia. | 1 1/2 in |
| Outside Dia. [Min] | 2.33 in |
| No. of Teeth | 11 |
| Diametral Pitch | 6 |
| Bore Size | 1.000 in |
| Style | Hub |
| Keyway | w/o Keyway |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 200 RPM | 945.375 lb/in |
| Pitch Dia. | 1.833 in |
| Material External Use | Steel |
| Outside Dia. | 2.33 in |
| Material | Steel |
| Hub Style | B |
| Torque at 600 RPM | 735.2917 lb/in |
| Torque at 1200 RPM | 525.2083 lb/in |
| Bore Size [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.375 in |
| Face Width | 1.5 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1 in |
| Torque at 900 RPM | 560.2222 lb/in |
| Origin | Reborable |
| Finished Bore Size | 1 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 2 in |
| Hub Projection | 0.875 in |
| Hub O.D. | 1.5 in |
| Torque at 1800 RPM | 420.1667 lb/in |
| Weight | 1.16 LB |
| EAN or UPC | 697950054872 |

