- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 6 Diametral Pitch
- 1.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1.5 in |
| Bore Dia. [Min] | 1 in |
| Outside Dia. [Min] | 2.33 in |
| Hub Projection | 0.875 in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 525.2083 lb/in |
| AGMA Quality | 6 |
| No. of Teeth | 12 |
| Pitch Diameter [Min] | 1.9999 in |
| Finished Bore Size | 1 in |
| Torque at 900 RPM | 560.2222 lb/in |
| Diametral Pitch | 6 |
| Material External Use | Steel |
| Gear Style | B |
| Hub Style | B |
| Torque at 300 RPM | 840.3333 lb/in |
| Style | Hub |
| Set Screw | No |
| Torque at 1800 RPM | 420.1667 lb/in |
| Hub O.D. | 1.5 in |
| Length Through Bore | 2.375 in |
| Outside Dia. | 2.33 in |
| Torque at 200 RPM | 945.375 lb/in |
| Bore Size [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.000 in |
| Pitch Diameter | 2 in |
| Keyway | w/o Keyway |
| Pitch Dia. | 2 in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 735.2917 lb/in |
| Class | 6 |
| Origin | Reborable |
| Bore Dia. [Max] | 1 in |
| Hub Dia. | 1 1/2 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| O.D. | 2.333 in |
| Bore Size [Max] | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 697950054889 |

