- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 12 Teeth
- 2" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
| Pitch Dia. | 2 in |
| Material | Steel |
| Material External Use | Steel |
| Keyway Size | 1/4 x 1/8 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1 in |
| Origin | Reborable |
| Finished Bore Size | 1 in |
| Torque at 300 RPM | 840.3333 lb/in |
| Bore Type | Finished Bore |
| Hub O.D. | 1.5 in |
| Set Screw | Yes |
| Outside Dia. | 2.33 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.000 in |
| Set Screw Size | 1/4-20 UNC |
| Torque at 600 RPM | 735.2917 lb/in |
| Outside Dia. [Min] | 2.33 in |
| Style | Hub |
| Hub Dia. | 1 1/2 in |
| Torque at 1200 RPM | 525.2083 lb/in |
| Torque at 900 RPM | 560.2222 lb/in |
| Torque at 1800 RPM | 420.1667 lb/in |
| Face Width | 1.5 in |
| No. of Set Screws | 1 |
| Pitch Diameter | 2 in |
| Bore Size [Min] | 1 in |
| Length Through Bore | 2.375 in |
| Type | B |
| Set Screw Location | (1) At 90° F/Keyway |
| Torque at 200 RPM | 945.375 lb/in |
| Diametral Pitch | 6 |
| Key Way Size | 1/4 X 1/8 in |
| Hub Projection | 0.875 in |
| No. of Teeth | 12 |
| O.D. | 2.333 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Hub Style | B |
| Weight | 1.16 LB |
| EAN or UPC | 697950439846 |

