- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 6 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1.812 in |
| Finished Bore Size | 1 in |
| Pitch Diameter | 2.333 in |
| Outside Dia. [Min] | 2.67 in |
| Bore Dia. [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.375 in |
| Bore Dia. [Max] | 1 1/16 in |
| Torque at 1200 RPM | 525.2083 lb/in |
| Set Screw Size | N/A |
| No. of Teeth | 14 |
| Torque at 300 RPM | 840.3333 lb/in |
| Hub O.D. | 1.813 in |
| Class | 6 |
| Origin | Reborable |
| Face Width | 1.5 in |
| Material External Use | Steel |
| Hub Projection | 0.875 in |
| Torque at 200 RPM | 945.375 lb/in |
| Torque at 1800 RPM | 420.167 lb/in |
| Bore Size | 1.000 in |
| Bore Type | Finished Bore |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Inch/Metric | Inch |
| Set Screw | No |
| Torque at 900 RPM | 560.2222 lb/in |
| Hub Style | B |
| Pitch Diameter [Min] | 2.333 in |
| O.D. | 2.667 in |
| Bore Size [Min] | 1 in |
| Bore Size [Max] | 1.125 in |
| Torque at 600 RPM | 735.2917 lb/in |
| Pitch Dia. | 2.333 in |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Style | Hub |
| Gear Style | B |
| Outside Dia. | 2.67 in |
| Diametral Pitch | 6 |
| Weight | 1.82 LB |
| EAN or UPC | 697950054896 |

