- B2 Gear Style
- 14.5° Pressure Angle
- 144 Teeth
- 6 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 144 |
| Origin | Reborable |
| Torque at 600 RPM | 2941.167 lb/in |
| Material External Use | Steel |
| Pitch Diameter | 24 in |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Class | 6 |
| Torque at 300 RPM | 5042 lb/in |
| Outside Dia. | 24.33 in |
| Gear Style | B2 |
| Style | Web w/ Lightening Holes |
| Face Width | 1.5 in |
| Outside Dia. [Min] | 24.33 in |
| Hub Dia. | 5 1/16 in |
| Finished Bore Size | 1.25 in |
| Hub Style | B |
| Pitch Dia. | 24 in |
| Torque at 1800 RPM | 1085.43 lb/in |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 3 1/8 in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 6617.625 lb/in |
| Torque at 900 RPM | 2100.833 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| O.D. | 24.333 in |
| Hub Projection | 1.5 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 1 1/4 in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 1628.146 lb/in |
| Material | Steel |
| Hub O.D. | 5 in |
| Length Through Bore | 3 in |
| Diametral Pitch | 6 |
| Bore Size | 1.250 in |
| Pitch Diameter [Min] | 24 in |
| Set Screw | No |
| Bore Size [Max] | 2.938 in |
| Bore Size [Min] | 1.25 in |
| Type | B2 |
| Weight | 82.7 LB |
| EAN or UPC | 697950055503 |

