- Finished Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 14 Teeth
- 2.333" Pitch Diameter
| Hub Dia. | 1.813 in |
| Torque at 900 RPM | 560.2222 lb/in |
| Diametral Pitch | 6 |
| Material | Steel |
| Material External Use | Steel |
| Bore Size [Max] | 1.125 in |
| No. of Teeth | 14 |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 525.2083 lb/in |
| Origin | Finished Bore |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.875 in |
| Key Way Size | 1/4 X 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.375 in |
| No. of Set Screws | 1 |
| Style | Hub |
| Pitch Dia. | 2.333 in |
| Bore Size | 1.000 in |
| Set Screw | Yes |
| Outside Dia. [Min] | 2.67 in |
| Torque at 300 RPM | 840.3333 lb/in |
| Face Width | 1.5 in |
| Hub Style | B |
| Keyway Size | 1/4 x 1/8 in |
| Finished Bore Size | 1 in |
| Set Screw Size | 5/16-18 UNC |
| Torque at 1800 RPM | 420.1667 lb/in |
| Outside Dia. | 2.67 in |
| Torque at 200 RPM | 945.375 lb/in |
| Torque at 600 RPM | 735.2917 lb/in |
| Keyway | w/Keyway |
| Pitch Diameter | 2.333 in |
| Type | B |
| Bore Size [Min] | 1 in |
| Hub O.D. | 1.813 in |
| O.D. | 2.667 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 1.83 LB |
| EAN or UPC | 697950439853 |

